Menu Search
SQUARE D COMPANY #HU364RB

Switch, Single Throw; Heavy Duty Safety; Non-Fusible; 3 Wire; 200A

SKU # 78590150563 Manufacturer Series: Class 3110
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 600
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 200
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Steel
Enclosure Size: 29.00" H x 17.75" W x8.80" D