Menu Search
Single-Throw Disconnect Switch, Single Throw; Heavy Duty Safety; 600V DC; 60A
SQUARE D COMPANY #HU362

Switch, Single Throw; Heavy Duty Safety; 600V DC; 60A

SKU # 78590150580 Manufacturer Series: Class 3110
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 600
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 60
Rating - Horsepower: 75HP/480V, 100HP/600V
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel
Enclosure Size: 21.25" H x 8.50" W x6.38" D