Menu Search
SQUARE D COMPANY #HU361

Switch, Single Throw; Heavy Duty Safety; 600V DC; 30A

SKU # 78590150572 Manufacturer Series: Class 3110
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 600
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 30
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel