Menu Search
SQUARE D COMPANY #H321DS

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 3 Wire; 30A

SKU # 78590102360 Manufacturer Series: Class 3110
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 30
Rating - Horsepower: 1.5HP/1 Phase 240V, 3HP/3 Phase 240V
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel
Enclosure Size: 14.93" H x 7.22" W x5.11" D