Menu Search
Single-Throw Disconnect Switch, Single Throw; General Duty Safety; Class H/K/J/R; 30A
SQUARE D COMPANY #D321NRB

Switch, Single Throw; General Duty Safety; Class H/K/J/R; 30A

SKU # 78590146106
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H, K, J, R
Rating - Volts AC: 240
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 30
Rating - Horsepower: 1.5HP/1 Phase 240V, 3HP/3 Phase 240V, 3HP/1 Phase 240, 7.5HP/3 Phase 240V
Enclosure Rating: NEMA 3R
Enclosure Construction: Galvannealed Steel
Enclosure Size: 9.63 in. H x 7.25 in. W x 3.75 in. D

General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. When equipped with fuses, over current and short circuit protection is also available. The switches are also suitable as service equipment when equipped with a factory installed neutral assembly or a field installed equipment grounding kit.

Additional Info: Surface Mount, Lug Connection