Menu Search
SQUARE D COMPANY #D324N

Switch, Single Throw; General Duty Safety; 3 Pole; 4 Wire; 200A

SKU # 78590146147
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H, K, J, R
Rating - Volts AC: 240
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 200
Rating - Horsepower: 50HP
Enclosure Rating: NEMA 1
Enclosure Size: 29.00 in. H x 17.25 in. W x 8.25 in. D

General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. When equipped with fuses, over current and short circuit protection is also available. The switches are also suitable as service equipment when equipped with a factory installed neutral assembly or a field installed equipment grounding kit.

Additional Info: Surface Mount, Lug Connection