SQUARE D COMPANY #H362SS

Fusible Single Throw, Heavy Duty Safety Switch 60A Class H

SKU: 78590153872
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 600
Number of Poles: 3
Rating - Amps: 60
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel
Description
Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class H; Rating - Volts AC - 600; Rating - Volts DC - 600; Number of Poles - 3; Rating - Amps - 60; Enclosure Rating - NEMA 4X; Enclosure Construction - Stainless Steel; Additional Information - Includes: Lug
Additional Info: Includes: Lug