Menu Search
Single-Throw Disconnect Fusible Single Throw, Heavy Duty Safety Switch 30A Class H

SQUARE D COMPANY #H361RB

Fusible Single Throw, Heavy Duty Safety Switch 30A Class H

SKU #78590148196
Manufacturer Series: Class 3110
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 600
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 30
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Steel
Enclosure Size: 14.88" H x 6.63" W x4.88" D

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class H; Rating - Volts AC - 600; Rating - Volts DC - 600; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 30; Enclosure Rating - NEMA 3R; Enclosure Construction - Painted Steel; Enclosure Size - 14.88" H x 6.63" W x4.88" D; Manufacturer Series - Class 3110