Menu Search
Single-Throw Disconnect Fusible Single Throw, Heavy Duty Safety Switch 200A Class H, K, J, R, L

SQUARE D COMPANY #H364DS

Fusible Single Throw, Heavy Duty Safety Switch 200A Class H, K, J, R, L

SKU #78590102375
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H, K, J, R, L
Rating - Volts AC: 600
Rating - Volts DC: 600
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 200
Rating - Horsepower: 125HP/3 Phase 600V
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12
Enclosure Construction: 304 Stainless Steel
Enclosure Size: 29.00 in. H x 17.75 in. W x 8.88 in. D

Square D heavy duty safety switches, where maximum performance and continuity of service is vital. Like our general duty switches, they too can provide over current and short circuit protection when equipped with fuses. When equipped with either a factory installed solid neutral assembly or a field installed equipment grounding kit, the switches are also suitable for use as service equipment.

Additional Info: Surface Mount, Lug Connection