Menu Search
Search
SIEMENS #HF223N

Switch, Single Throw; Heavy Duty Safety; Class H/J/R; 100A

SKU # 78364315022
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 100
Rating - Horsepower: 15HP/240V AC, 20HP/250V DC
Enclosure Size: HxWxD: 25.80x14.20x8.00 in. (655x361x203 mm)
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H, J, R
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 2
Number of Wires: 3
Enclosure Rating: NEMA 1

Additional Info: w/Neutral Assembly