Menu Search
Single-Throw Disconnect Switch, Single Throw; Heavy Duty Safety; Class H/J/R; 60A
SIEMENS #HF222NR

Switch, Single Throw; Heavy Duty Safety; Class H/J/R; 60A

SKU # 78364315061
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H, J, R
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 60
Rating - Horsepower: 15HP/240V AC, 10HP/250V DC
Enclosure Rating: NEMA 3R
Enclosure Construction: Galvanized Steel
Enclosure Size: HxWxD: 20.80x13.50x7.70 in. (528x343x196 mm)

Additional Info: w/Neutral Assembly