Menu Search
Single-Throw Disconnect Switch, Single Throw; Heavy Duty Safety; Class H/J/R; 30A
SIEMENS #HF221N

Switch, Single Throw; Heavy Duty Safety; Class H/J/R; 30A

SKU # 78364315020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H, J, R
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 30
Rating - Horsepower: 3HP/240V AC, 5HP/250V DC
Enclosure Rating: NEMA 1
Enclosure Size: HxWxD: 18.30x11.10x7.70 in. (465x282x196 mm)

Additional Info: Also Rated As NEMA 3S/3R, W/Neutral Assembly