Menu Search
Search
SIEMENS #HF362NX

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 4 Wire; 60A

SKU # 78364345168
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 60
Rating - Horsepower: 10HP/250V DC
Enclosure Rating: NEMA 1