Menu Search
SIEMENS #HNF363S

Switch, Single Throw; Heavy Duty Safety; 250V DC; 3 Wire; 30A

SKU # 78364315212
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 30
Rating - Horsepower: 100HP/600V AC, 50HP/250V DC
Enclosure Rating: NEMA 4X
Enclosure Size: HxWxD: 17.60x8.20x6.60 in. (447x208x168 mm)