Menu Search
Single-Throw Disconnect Switch, Single Throw; Heavy Duty Safety; 250V DC; 3 Wire; 30A
SIEMENS #HNF361JW

Switch, Single Throw; Heavy Duty Safety; 250V DC; 3 Wire; 30A

SKU # 78364322195
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 30
Rating - Horsepower: 30HP/600V AC, 5HP/250V DC
Enclosure Rating: NEMA 12
Enclosure Construction: Stainless Steel
Enclosure Size: HxWxD: 17.00x11.50x7.80 in. (432x292x198 mm)