Menu Search
Search
SIEMENS #GF222NR

Switch, Single Throw; General Duty Safety; 250V DC; 240V AC; 60A

SKU # 78364314921
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 60
Enclosure Construction: Painted Steel
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 2
Number of Wires: 3
Enclosure Rating: NEMA 3R