Menu Search
Single-Throw Disconnect Non-Fusible Single Throw, Heavy Duty Safety Switch 400A

SIEMENS #HNF365J

Non-Fusible Single Throw, Heavy Duty Safety Switch 400A

SKU #78364315194
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 400
Rating - Horsepower: 350HP/600V AC, 50HP/250V DC
Enclosure Rating: NEMA 12
Enclosure Size: HxWxD: 49.00x30.00x13.00 in. (1245x762x330 mm)

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 400; Rating - Horsepower - 350HP/600V AC, 50HP/250V DC; Enclosure Rating - NEMA 12; Enclosure Size - HxWxD: 49.00x30.00x13.00 in. (1245x762x330 mm)