Menu Search

SIEMENS #HNF364JW

Non-Fusible Single Throw, Heavy Duty Safety Switch 30A

SKU: 78364322198
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 30
Rating - Horsepower: 150HP/600V AC, 50HP/250V DC
Enclosure Rating: NEMA 12
Enclosure Construction: Stainless Steel
Enclosure Size: HxWxD: 19.00x9.00x34.00 in. (483x229x864 mm)
Description
Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 30; Rating - Horsepower - 150HP/600V AC, 50HP/250V DC; Enclosure Rating - NEMA 12; Enclosure Construction - Stainless Steel; Enclosure Size - HxWxD: 19.00x9.00x34.00 in. (483x229x864 mm)