SIEMENS #HNF261

Non-Fusible Single Throw, Heavy Duty Safety Switch 30A

SKU: 78364317403
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 600
Number of Poles: 2
Number of Wires: 2
Rating - Amps: 30
Rating - Horsepower: 10HP/600V AC, 15HP/600V DC
Enclosure Rating: NEMA 1
Enclosure Size: HxWxD: 15.20x11.00x7.60 in. (386x279x193 mm)
Description
Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 600; Number of Poles - 2; Number of Wires - 2; Rating - Amps - 30; Rating - Horsepower - 10HP/600V AC, 15HP/600V DC; Enclosure Rating - NEMA 1; Enclosure Size - HxWxD: 15.20x11.00x7.60 in. (386x279x193 mm)