SIEMENS #GNF323R

Non-Fusible Single Throw, General Duty Safety Switch 100A

SKU: 78364315002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 100
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Steel
Description
Single-Throw Disconnect: Switch Type - Single Throw, General Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 240; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 100; Enclosure Rating - NEMA 3R; Enclosure Construction - Painted Steel