Menu Search
Single-Throw Disconnect Fusible Single Throw, Heavy Duty Safety Switch 100A Class H, J, R

SIEMENS #HF323NR

Fusible Single Throw, Heavy Duty Safety Switch 100A Class H, J, R

SKU #78364315070
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H, J, R
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 100
Rating - Horsepower: 20HP/250V DC
Enclosure Rating: NEMA 3R
Enclosure Construction: Galvanized Steel
Enclosure Size: HxWxD: 25.80x14.00x7.70 in. (655x356x196 mm)

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class H, J, R; Rating - Volts AC - 240; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 4; Rating - Amps - 100; Rating - Horsepower - 20HP/250V DC; Enclosure Rating - NEMA 3R; Enclosure Construction - Galvanized Steel; Enclosure Size - HxWxD: 25.80x14.00x7.70 in. (655x356x196 mm); Additional Information - w/Neutral Assembly

Additional Info: w/Neutral Assembly