Menu Search
Single-Throw Disconnect Fusible Single Throw, General Duty Safety Switch 200A

SIEMENS #GF324NR

Fusible Single Throw, General Duty Safety Switch 200A

SKU #78364314933
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 200
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Steel

Single-Throw Disconnect: Switch Type - Single Throw, General Duty Safety; Fusible - Non-Fusible - Fusible; Rating - Volts AC - 240; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 4; Rating - Amps - 200; Enclosure Rating - NEMA 3R; Enclosure Construction - Painted Steel