LEVITON #DS30-AX

Safety Disconnect Switch, 600 VAC, 30A, 3 Poles, 3 Wires, Non-Fusible, NEMA 3R

SKU: 07847738825
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 30
Enclosure Rating: NEMA 3R
Enclosure Construction: Valox
Manufacturer Series: PowerSwitch
Description
Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 30; Enclosure Rating - NEMA 3R; Enclosure Construction - Valox; Manufacturer Series - PowerSwitch