Menu Search
Single-Throw Disconnect Fusible Single Throw, General Duty Safety Switch 100A Class K, H, R

GENERAL ELECTRIC #TG3223R

Spec-Setter Fusible Single Throw, General Duty Safety Switch 100A Class K, H, R

SKU #78316400852
Manufacturer Series: TG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class K, H, R
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 100
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Steel

Single-Throw Disconnect: Switch Type - Single Throw, General Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class K, H, R; Rating - Volts AC - 240; Rating - Volts DC - 250; Number of Poles - 2; Number of Wires - 3; Rating - Amps - 100; Enclosure Rating - NEMA 3R; Enclosure Construction - Painted Steel; Manufacturer Series - Spec-Setter TG