Menu Search
EATON #DH366URKLPR

Switch, Single Throw; Heavy Duty Safety; Non-Fusible; 3 Pole; 600A

SKU # 78668537311 Manufacturer Series: Series K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 600
Rating - Horsepower: 200HP/1Phase 240V AC, 400HP/3Phase 480V AC, 500HP/3Phase 600V AC
Enclosure Rating: NEMA 3R
Enclosure Size: 95.83 in. H x 50.11 in. W x 15.61 in. D

Eaton Heavy Duty Non-Fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4 and 4X. Switches are 100 percent load-break and 100 percent load-make rated and are suitable for service entrance use.