Menu Search
Single-Throw Disconnect Switch, Single Throw; Heavy Duty Safety; Non-Fusible; 2 Pole; 600A
EATON #DH266UPKV

Switch, Single Throw; Heavy Duty Safety; Non-Fusible; 2 Pole; 600A

SKU # 78668597419 Manufacturer Series: Series K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Number of Poles: 2
Rating - Amps: 600
Enclosure Rating: NEMA 4
Enclosure Construction: Painted Steel
Enclosure Size: 64.00 in. H x 26.00 in. W x 13.00 in. D

Eaton Heavy Duty Non-Fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4 and 4X. Switches are 100 percent load-break and 100 percent load-make rated and are suitable for service entrance use.