Menu Search
Search
EATON #DH262URK

Switch, Single Throw; Heavy Duty Safety; NEMA 3R Enclosure; 60A

SKU # 78668517664 Manufacturer Series: Series K
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 600
Number of Poles: 2
Number of Wires: 2
Rating - Amps: 60
Rating - Horsepower: 25HP/600VAC, 25HP/600VDC
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Galvanized Steel
Enclosure Size: HxWxD: 15.88x8.12x10.00 in (403x206x254 mm)