Menu Search
Single-Throw Disconnect Switch, Single Throw; Heavy Duty Safety; Fusible; 3 Pole; 800A
EATON #DH327NRKLCR

Switch, Single Throw; Heavy Duty Safety; Fusible; 3 Pole; 800A

SKU # 78668537117 Manufacturer Series: Series K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 800
Rating - Horsepower: 100HP/3Phase 240V AC
Enclosure Rating: NEMA 3R
Enclosure Size: 95.38 in. H x 61.38 in. W x 15.61 in. D

Eaton Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide overcurrent protection by means of field-installed fuses. Switches are 100 percent load break and 100 percent load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 Amps. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.

Additional Info: With Neutral