Menu Search
EATON #DH422FGK

Switch, Single Throw; Heavy Duty Safety; Class L; 4 Pole; 60A

SKU # 78211320584
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class L
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 4
Number of Wires: 4
Rating - Amps: 60
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel