Menu Search
EATON #DCU1063FWM

Switch, Single Throw; Heavy Duty Safety; 600V DC; 100A

SKU # 78668555711
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 100
Enclosure Size: 24.95 in. H x 11.79 in. W x 10.22 in. D
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Rating - Volts DC: 600
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel

The latest addition to Eaton solar disconnect family of products is the UL listed 600 Vdc per pole, bi-directional disconnect. Listed to the UL 98B standard, this design has the capacity to switch multiple circuits of up to 600 Vdc each. Also included in the line are 1000 Vdc disconnects, designed for use in large scale projects where the higher voltage helps drive improved efficiencies.

Additional Info: Number of Circuits: 1, Main Lug Wire Size: No. 2-1/0 AWG Lug Capacity, No. 14-1/0 AWG Solid Return, Wire Size: No. 14-4 AWG Input Ground, No. 14-4 AWG Output Ground