You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
Electrical and Power Distribution Disconnects Single-Throw Disconnect Switch, Single Throw; Heavy Duty Safety; 600V AC

EATON

Switch, Single Throw; Heavy Duty Safety; 600V AC

(8 Product Options)
  • Switch Type: Single Throw, Heavy Duty Safety
  • Fusible - Non-Fusible: Fusible
  • Rating - Volts AC: 600
  • Rating - Volts DC: 250
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel