Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
EATON #DH363UGK

Switch, Single Throw; Heavy Duty Safety; 600V AC; 3 Wire; 100A

SKU # 78211320645
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 100
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel