Menu Search
Single-Throw Disconnect Switch, Single Throw; Heavy Duty Safety; 3 Wire; 3 Pole; 100A
EATON #DH363URK-CSA

Switch, Single Throw; Heavy Duty Safety; 3 Wire; 3 Pole; 100A

SKU # 78668522682 Manufacturer Series: Series K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 100
Rating - Horsepower: 20HP/1Phase 240V AC, 40HP/1Phase 480V AC, 50HP/1Phase 600V AC, 40HP/3Phase 240V AC, 75HP/3Phase 480V AC, 100HP/3Phase 600V AC, 20HP/250V DC
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Galvanized Steel
Enclosure Size: 21.99 in. H x 10.78 in. W x 9.89 in. D

Eaton Heavy Duty Non-Fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4 and 4X. Switches are 100 percent load-break and 100 percent load-make rated and are suitable for service entrance use.