Menu Search
EATON #DH322FWK

Switch, Single Throw; Heavy Duty Safety; 3 Pole; Fusible; 60A

SKU # 78211320591
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 60
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel