Menu Search
EATON #DH364UWK-GCL

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 600V AC; 200A

SKU # 78211488983 Manufacturer Series: Series K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 200
Rating - Horsepower: 15HP/1Phase 240V AC, 50HP/1Phase 480V AC, 50HP/1Phase 600V AC, 60HP/3Phase 240V AC, 125HP/3Phase 480V AC, 150HP/3Phase 600V AC, 40HP/250V DC
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel
Enclosure Size: 34.38 in. H x 16.00 in. W x 11.25 in. D

Eaton Heavy Duty Non-Fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4 and 4X. Switches are 100 percent load-break and 100 percent load-make rated and are suitable for service entrance use.