This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EATON #DH324NDK

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 4 Wire; 200A

SKU # 78211320674 Manufacturer Series: Series K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 200
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Galvanized Steel