Menu Search
Single-Throw Disconnect Switch, Single Throw; Heavy Duty Safety; 3 Pole; 4 Wire; 100A
EATON #DH323NCK

EnviroLine Switch, Single Throw; Heavy Duty Safety; 3 Pole; 4 Wire; 100A

SKU # 78211429604
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 100
Enclosure Rating: NEMA 4X
Enclosure Construction: Nonmetallic