Menu Search
EATON #DH362UWK

Switch, Single Throw; Heavy Duty Safety; 250V DC; 60A

SKU # 78211320617
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 60
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel