Menu Search
EATON #DH364NGK

Switch, Single Throw; Heavy Duty Safety; 250V DC; 600V AC; 200A

SKU # 78211320682
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 200
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel