Menu Search
EATON #DH324NGKLPR

Switch, Single Throw; Heavy Duty Safety; 240V AC; 4 Wire; 200A

SKU # 78668537043 Manufacturer Series: Series K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 200
Rating - Horsepower: 15HP/1Phase 240V AC, 25HP/3Phase 240V AC, 15HP/1Phase 240V AC, 60HP/3Phase 240V AC, 40HP/240V DC
Enclosure Rating: NEMA 1
Enclosure Size: 62.89 in. H x 18.57 in. W x 13.56 in. D

Eaton Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide overcurrent protection by means of field-installed fuses. Switches are 100 percent load break and 100 percent load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 Amps. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.

Additional Info: With Neutral, Quick Connect Safety Switch