Menu Search
EATON #DH263URKV

Switch, Single Throw; Heavy Duty Safety; 2 Wire; 600V AC; 100A

SKU # 78668597409 Manufacturer Series: Series K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Number of Poles: 2
Number of Wires: 2
Rating - Amps: 100
Rating - Horsepower: 20HP/1Phase 240V AC, 30HP/1Phase 480V AC, 40HP/1Phase 600V AC, 20HP/250V DC, 25HP/600V DC
Enclosure Rating: NEMA 3R
Enclosure Size: 22.50 in. H x 12.75 in. W x 9.00 in. D

Eaton Heavy Duty Non-Fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4 and 4X. Switches are 100 percent load-break and 100 percent load-make rated and are suitable for service entrance use.