Menu Search
Single-Throw Disconnect Switch, Single Throw; Heavy Duty Safety; 2 Pole; 3 Wire; 800A
EATON #DH227NPK

Switch, Single Throw; Heavy Duty Safety; 2 Pole; 3 Wire; 800A

SKU # 78211437119
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class L
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 2
Number of Wires: 3
Rating - Amps: 800
Enclosure Rating: NEMA 4
Enclosure Construction: Painted Steel