Menu Search
Single-Throw Disconnect Switch, Single Throw; Heavy Duty Safety; 2 Pole; 2 Wire; 400A
EATON #DH265FGK

Switch, Single Throw; Heavy Duty Safety; 2 Pole; 2 Wire; 400A

SKU # 78211320718
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 2
Number of Wires: 2
Rating - Amps: 400
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel