Menu Search
EATON #DG321NRB

Switch, Single Throw; General Duty Safety; Class H; 30A

SKU # 78211312034
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 30
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Galvanized Steel