Menu Search
EATON #DG226FGK

Switch, Single Throw; General Duty Safety; 2 Pole; 2 Wire; 600A

SKU # 78211400196 Manufacturer Series: Series K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Number of Poles: 2
Number of Wires: 2
Rating - Amps: 600
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel