Menu Search
Single-Throw Disconnect Switch, Single Throw; General Duty Safety; 2 Pole; 2 Wire; 200A
EATON #DG224FGK

Switch, Single Throw; General Duty Safety; 2 Pole; 2 Wire; 200A

SKU # 78668523479 Manufacturer Series: Series K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H, Cartridge Fuse
Rating - Volts AC: 240
Number of Poles: 2
Number of Wires: 2
Rating - Amps: 200
Rating - Horsepower: 15HP/1Phase 240V AC, 60HP/3Phase 240V AC
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel
Enclosure Size: 25.23 in. H x 15.52 in. W x 10.00 in. D

Eaton general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position and clearly visible ON/OFF indication. They can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.

Additional Info: Without Neutral