Menu Search
Single-Throw Disconnect Switch, Single Throw Elevator Control; Class J; 208V AC; 100A
EATON #ES3T2R1GF1B

Switch, Single Throw Elevator Control; Class J; 208V AC; 100A

SKU # 78668511917
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Single Throw, Elevator Control
Fusible - Non-Fusible: Fusible
Fuse Type: Class J
Rating - Volts AC: 208
Number of Poles: 1
Rating - Amps: 100
Rating - Horsepower: 20HP/208V AC, 20HP/240V AC, 50HP/280V AC, 60HP/600V AC
Enclosure Rating: NEMA 1
Enclosure Size: 20.00 in. H x 16.00 in. W x 8.63 in. D (508x406x219 mm)

Additional Info: Main Lug Wire Size: No.8-1/0 AWG Al or Cu, Pilot Light ON: Green