Menu Search
Single-Throw Disconnect Non-Fusible Single Throw, Heavy Duty Safety Switch 800A

EATON #DH367UPKW

EnviroLine Non-Fusible Single Throw, Heavy Duty Safety Switch 800A

SKU #78211603544
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 600
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 800
Enclosure Rating: NEMA 4
Enclosure Construction: Painted Steel w/Upper Window

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 600; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 800; Enclosure Rating - NEMA 4; Enclosure Construction - Painted Steel w/Upper Window; Manufacturer Series - EnviroLine