Menu Search
Single-Throw Disconnect Non-Fusible Single Throw, Heavy Duty Safety Switch 60A

EATON #DS362UX

Non-Fusible Single Throw, Heavy Duty Safety Switch 60A

SKU #78211485869
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 60
Rating - Horsepower: 30HP/480V AC, 50HP/600V AC, 10HP/250V DC
Enclosure Rating: NEMA 7, 9
Enclosure Construction: Cast Aluminum
Enclosure Size: 15.25 in. H x 10.63 in. W x 8.84 in. D

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 60; Rating - Horsepower - 30HP/480V AC, 50HP/600V AC, 10HP/250V DC; Enclosure Rating - NEMA 7, 9; Enclosure Construction - Cast Aluminum; Enclosure Size - 15.25 in. H x 10.63 in. W x 8.84 in. D; Additional Information - Wire Size: No.14-2 Cu AWG, No.12-2 Al AWG

Additional Info: Wire Size: No.14-2 Cu AWG, No.12-2 Al AWG