EATON #DH362UWK-LS

Non-Fusible Single Throw, Heavy Duty Safety Switch 60A

SKU: 78211384783
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Number of Poles: 3
Rating - Amps: 60
Enclosure Rating: NEMA 4X
Enclosure Construction: 304 Grade Stainless Steel
Manufacturer Series: DH
Description
Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Number of Poles - 3; Rating - Amps - 60; Enclosure Rating - NEMA 4X; Enclosure Construction - 304 Grade Stainless Steel; Manufacturer Series - DH